This product requires certification to purchase.

2 lb. Sealant Gum Slug

Rheem

Trueline™ 2 lb. Sealant Gum Slug

  • Fast #
  • Part #R86H2902
  • Item #7826361
  • Manufacturer Part #86-H-2902
4 out of 5 Customer Rating
Brand image
Rheem

Trueline™ 2 lb. Sealant Gum Slug

  • Fast #
  • Part #R86H2902
  • Item #7826361
  • Manufacturer Part #86-H-2902
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Odorless
  • Never hardens
  • Flexible to -20 Deg F
  • Non-staining
  • Easy application
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Trueline™
Color Finish Category:
Greys
Color Finish Name:
Gray
FM Approved:
No
Height:
1-1/5 in
Length:
7-7/10 in
NSF Certified:
No
Product Type:
Sealing Gum Slug
Size:
2 lb
UL Listed:
No
UPC:
662766248661
Width:
5-3/5 in