FILTER PLENUM UPFLOW ELECTRIC 21 IN
UFFPE Series FILTER PLENUM UPFLOW ELECTRIC 21 IN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 21 in Air Handler Unit
- Collection:
- UFFPE Series
- Depth:
- 21-1/2 in
- Duct Plenum Type:
- Return Air Plenum
- Gauge (metal):
- 24 ga
- Height:
- 18 in
- Length:
- 22 in
- Material:
- Steel
- UPC:
- 662766654080