This product requires certification to purchase.

100 gal Tall 399.9 MBH Commercial Natural Gas Water Heater

Rheem

Universal 100 gal Tall 399.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG1004001439587
  • Item #2850885
  • Manufacturer Part #439587
3.3 out of 5 Customer Rating
Brand image
Rheem

Universal 100 gal Tall 399.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG1004001439587
  • Item #2850885
  • Manufacturer Part #439587
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Universal tank design maximizes installation adaptability
  • Universal space saver design results in greater installation flexibility
  • Patented multi-flue tank design
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.3
ASME:
No
Application:
Commercial
BTU:
399900
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
100 gal
Collection:
Universal
Diameter:
30-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
76 in
MBH:
399.9
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
Temperature Range:
Up to 180 Deg F
UL Listed:
Yes
UPC:
020352439587
Water Connection Size:
1-1/2 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall