This product requires certification to purchase.

100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

Rheem

Universal™ 100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG100200397269
  • Item #445648
  • Manufacturer Part #397269
5 out of 5 Customer Rating
Brand image
Rheem

Universal™ 100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG100200397269
  • Item #445648
  • Manufacturer Part #397269
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Small jacket diameters
  • Spark to pilot ignition system
  • Full port, full flow brass drain valve
  • 180°F maximum temperature
  • Multiple water connections
  • Thermal efficiency: 80%
  • 3-year limited tank and parts warranty
  • Vent Size: 6"
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
BTU:
199900
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Collection:
Universal™
Diameter:
30-1/4
Fuel Type:
Natural Gas
Height:
73-1/16
MBH:
199.9
Power Source:
Gas
UPC:
020352397269
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall