100 gal. Tall 270 MBH Commercial Natural Gas Water Heater
Universal™ 100 gal. Tall 270 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal tank design maximizes installation adaptability
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
- ASME tank construction
Specifications
- ASME:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Collection:
- Universal™
- Fuel Type:
- Natural Gas
- Height:
- 73-7/8
- Type:
- RG100270A1520674
- UPC:
- 020352520674
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall