100 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
Universal™ 100 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Low NOx burner
- Universal tank design maximizes installation adaptability
- Universal space saver design results in greater installation flexibility
- Complies with SCAQMD Rule 1146.2 for low NOx emissions
- Small jacket diameters; Short floor-to-vent heights
- Multiple water connection options
- System Sentinel LED diagnostic system
- ASME construction
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 399900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Collection:
- Universal™
- Diameter:
- 30-1/4
- Fuel Type:
- Natural Gas
- Height:
- 73-1/4
- MBH:
- 399.9
- Power Source:
- Gas
- UPC:
- 020352485102
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall