75 gal. Tall 125 MBH Commercial Natural Gas Water Heater
Universal™ 75 gal. Tall 125 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Universal tank design maximizes installation adaptability
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Low profile automatic flue damper
- System sentinel LED diagnostic system
- Sag and moisture proof fiberglass insulation
- Fully adjustable thermostat from 100° F to 180° F
- Stainless steel burners
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 gal
- Collection:
- Universal™
- Diameter:
- 26-1/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 65-1/2
- MBH:
- 125
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- UPC:
- 020352457451
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall