This product requires certification to purchase.

75 gal. Tall 125 MBH Commercial Propane Water Heater

Rheem

Universal™ 75 gal. Tall 125 MBH Commercial Propane Water Heater

  • Fast #
  • Part #RG75125457468
  • Item #2850360
  • Manufacturer Part #457468
3.1 out of 5 Customer Rating
Brand image
Rheem

Universal™ 75 gal. Tall 125 MBH Commercial Propane Water Heater

  • Fast #
  • Part #RG75125457468
  • Item #2850360
  • Manufacturer Part #457468
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Universal tank design maximizes installation adaptability
  • Universal space saver design results in greater installation flexibility
  • Patented multi-flue tank design
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • Requires Certification

Specifications

ASME:
No
CEC Compliant:
For Sale in CA
Capacity:
75 gal
Collection:
Universal™
Fuel Type:
Propane
Height:
65-1/2 in
Power Source:
Gas
UPC:
020352457468
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall