76 gal. Tall 200 MBH Commercial Natural Gas Water Heater
Universal™ 76 gal. Tall 200 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Up to 82% thermal efficiency with maximum temperature setting of 180 degrees Fahrenheit
- The short heights and narrow jacket diameters, plus the top, front and rear water inlets/outlets offer the ultimate in installation flexibility.
- Exclusive System Sentinel LED diagnostic system
- Short floor to vent heights, small jacket diameters
- Patented multi-flue design with proprietary steel formulation and two coats of porcelain enamel for a super heat exchanger design
- Direct spark-to-pilot ignition system
- Entire design is removable and it is highly resistant to the effects of negative air pressure
- Ultra low NOx base rail provides for better handling when moving and positioning unit
- Patented anode rods for long tank life
- 3-Year limited tank warranty.
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 76 gal
- Collection:
- Universal™
- Depth:
- 26-1/4
- Fuel Type:
- Propane
- Height:
- 68-813/1000
- Lining of Tank:
- Porcelain
- MBH:
- 199
- Maximum Temperature:
- 180
- Power Source:
- Gas
- Type:
- RGNU76200606194
- UPC:
- 020352606194
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 523