85 gal. Commercial Natural Gas Water Heater
Universal™ 85 gal. Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Universal tank design maximizes installation adaptability
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
- ASME tank construction
Specifications
- ASME:
- Yes
- Capacity:
- 85 gal
- Collection:
- Universal™
- Fuel Type:
- Natural Gas
- Height:
- 78-13/16
- Power Source:
- Gas
- Type:
- SYM453RH
- UPC:
- 020352397320
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall