91 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
Universal™ 91 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The tighter the commercial retrofit, the more you will appreciate how the Universal's compact size and multiple water connections simplify installations
- Choose from 80% thermal efficiency models that range from 98,000-399,900 BTU/h and have maximum temperature setting of 180° Fahrenheit
- The short heights and narrow jacket diameters, plus the top, front and rear water inlets/outlets offer the ultimate in installation flexibility
- Our exclusive diagnostic system, with glowing LED lights, verifies system operation sequence by sequence
- Universal's proprietary steel formulation, multi-flue design, combined with two coats of porcelain enamel, results in a superior heat exchanger design
- Precision burners, raised port design, are formed from high chromium stainless steel. Each burner assembly slides out like a drawer for quick inspection and maintenance
- Low profile damper minimizes overall product height. Heavy duty vent hood supports are designed to withstand the rigors of installation
- Factory installed brass drain valve allows for faster draining and servicing
- Energy saving ignition that ignites pilot only when there is a call for heat
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 91 gal
- Collection:
- Universal™
- Diameter:
- 26-1/4
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 76-5/16
- MBH:
- 199.9
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 020352606217
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall, Heavy Duty