91 gal. Tall 199.9 MBH Commercial Propane Water Heater
Universal™ 91 gal. Tall 199.9 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Universal tank design maximizes installation adaptability
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 91 gal
- Collection:
- Universal™
- Diameter:
- 26-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 76-5/16 in
- MBH:
- 199.9
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- Yes
- UPC:
- 020352472492
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall