This product requires certification to purchase.

Condensate Neutralizer Kit

Rheem

Universal Condensate Neutralizer Kit

  • Fast #
  • Part #RG85300A1510095
  • Item #2850059
  • Manufacturer Part #510095
5 out of 5 Customer Rating
Brand image
Rheem

Universal Condensate Neutralizer Kit

  • Fast #
  • Part #RG85300A1510095
  • Item #2850059
  • Manufacturer Part #510095
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Universal tank design maximizes installation adaptability
  • Universal space saver design results in greater installation flexibility
  • Patented multi-flue tank design
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • ASME tank construction
  • Requires Certification

Specifications

Capacity:
85 gal
Collection:
Universal
Fuel Type:
Natural Gas
Height:
78-7/16
UPC:
020352510095
Water Heater Type:
Tall