This product requires certification to purchase.

1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

WA13 Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1318AJ1NA
  • Item #7100549
  • Manufacturer Part #WA1318AJ1NA
5 out of 5 Customer Rating
Brand image
Rheem

WA13 Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1318AJ1NA
  • Item #7100549
  • Manufacturer Part #WA1318AJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for ground level or rooftop installations
  • These units offer comfort and dependability for single, multi-family and light commercial applications
  • Painted louvered steel cabinet
  • Easily accessible control box
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Grille/Motor mount for quiet fan operation
  • Filter Drier (shipped - not installed)
  • Cooling efficiencies up to 13 SEER/11 EER
  • Nominal Sizes: 1.5 - 5 Tons
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
9, 12, 46
BTU:
18000
CEC Compliant:
For Sale in CA
Collection:
WA13 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
23-5/8 in
EER:
11.0
ETL Listed:
No
Energy Star Compliant:
No
Height:
24-1/4 in
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
1415 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
Yes
UPC:
662021411281
Volts:
208/230V
Weight:
120 lb
Width:
23-5/8 in