4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
WA13 Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for ground level or rooftop installations
- These units offer comfort and dependability for single, multi-family and light commercial applications
- Painted louvered steel cabinet
- Easily accessible control box
- Condenser coils constructed with copper tubing and enhanced aluminum fins
- Grille/Motor mount for quiet fan operation
- Filter drier
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 21.8, 29, 117
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- WA13 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 31-5/8 in
- EER:
- 11.0
- ETL Listed:
- No
- Height:
- 35-15/16 in
- Length:
- 23-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3571 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021496929
- Volts:
- 208/230V
- Weight:
- 205 lb
- Width:
- 31-5/8 in