This product requires certification to purchase.

5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

WA16 Series 5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1660AJ1NA
  • Item #7777902
  • Manufacturer Part #WA1660AJ1NA
3.6 out of 5 Customer Rating
Brand image
Rheem

WA16 Series 5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1660AJ1NA
  • Item #7777902
  • Manufacturer Part #WA1660AJ1NA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for ground level or rooftop installations
  • These units offer comfort and dependability for single, multi-family and light commercial applications
  • Painted louvered steel cabinet
  • Easily accessible control box
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Grille/Motor mount for quiet fan operation
  • Filter Drier (shipped - not installed)
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
60, 35
BTU:
60000
BTU Cooling Rating:
48000 Btu/h
Collection:
WA16 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
EER:
12.2
ETL Listed:
No
Height:
35-19/50
Horsepower:
1/3 hp
Length:
31-63/100
Liquid Line (OD):
3/8
MBH:
60
Max CFM:
3615
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021493591
Volts:
208/230V
Watts:
17.58
Weight:
267
Width:
31-63/100