CCY 30G NAT 32 MBH MH WHTR
Warrior CCY 30G NAT 32 MBH MH WHTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specifically designed for manufactured housing
- Features guardian system shut-off device for double protection shut-off device for double protection
- Low NOx design
- Optional base kits for replacement of pre-FVIR units
- Altitude certification up to 6,000 feet above sea level
- 5-Year limited tank warranty
- 1-year Limited Parts Warranty
Specifications
- ANSI:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 gal
- Collection:
- Warrior
- Fuel Type:
- Natural Gas
- Height:
- 59-3/4 in
- UPC:
- 020352569765
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall