This product requires certification to purchase.

CCY 40G 4.5KW 240V 1PH TALL WHTR

Rheem

Warrior CCY 40G 4.5KW 240V 1PH TALL WHTR

  • Fast #
  • Part #R72V402491707
  • Item #2823177
  • Manufacturer Part #491707
3.7 out of 5 Customer Rating
Brand image
Rheem

Warrior CCY 40G 4.5KW 240V 1PH TALL WHTR

  • Fast #
  • Part #R72V402491707
  • Item #2823177
  • Manufacturer Part #491707
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5-Year limited tank warranty
  • 1-year Limited Parts Warranty
  • Designed for manufactured housing
  • Lifeguard stainless steel element; Isolated tank design reduces heat loss
  • High efficiency heating elements
  • Automatic temperature control thermostat
  • Over-temperature protector automatically cuts off power
  • Meets HUD Safety and Construction Standards
  • Loose relief valve
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Warrior
Height:
40-1/4 in
Power Source:
Electric
UPC:
020352491707
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall