2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Single Stage - Heat Pump - 208/230V - Single Phase - R-410A
WP14AZ Series 2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Single Stage - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- CFM:
- 2620 ft3/min
- Collection:
- WP14AZ Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29-53/100 in
- EER2:
- 9.0
- HSPF2:
- 7.5
- Height:
- 25-4/25 in
- Horsepower:
- 0.17 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 66
- Maximum Overcurrent Protection (MOP):
- 20
- Minimum Circuit Ampacity (MCA):
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 11
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 145 W
- Weight:
- 158 lb
- Width:
- 29-543/1000 in