California Energy Commission Registered 90 Gallon 640MBH Natural ASME Water Heater
Xtreme California Energy Commission Registered 90 Gallon 640MBH Natural ASME Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Space saving tank design maximizes installation adaptability
- Patented multi-flue tank design results in superior heat exchanger design
- Low profile automatic flue damper
- Specialized burner assembly
- System Sentinel LED diagnostic system
- Long-life ASME tank design: Proprietary steel formulation with high temperature porcelain enamel maximizes corrosion resistance
Specifications
- ASME:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 90 gal
- Collection:
- Xtreme
- Diameter:
- 30 in
- Fuel Type:
- Natural Gas
- Height:
- 74-1/2 in
- MBH:
- 640
- Power Source:
- Gas
- UPC:
- 020352485478
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall