This product requires certification to purchase.

66 in. Warning Water Valve Marker in Blue

Rhino

FiberCurve™ 66 in. Warning Water Valve Marker in Blue

  • Fast #
  • Part #RFC66CBXGD5194
  • Item #9262326
  • Manufacturer Part #FC66CBXGD5194
3.7 out of 5 Customer Rating
Brand image
Rhino

FiberCurve™ 66 in. Warning Water Valve Marker in Blue

  • Fast #
  • Part #RFC66CBXGD5194
  • Item #9262326
  • Manufacturer Part #FC66CBXGD5194
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concave design allows the post to flatten out completely when hit, then snap back into its normal upright position
  • Even withstand a direct hit from a tire at 55 mph
  • Saturated with bright pigments and UV stabilizers to ensure the color remains bright for years
  • PolyTech Coating blocks harmful ultraviolet light rays from reaching the resins and reinforcing fibers for at least 10 years
  • “Warning – Water Valve” decal provided
  • Thousands of fiber strands run linearly through the mid-section of the post providing compressive strength to the post
  • Conforms to APWA colors
  • Other colors and custom decals are available
  • Requires Certification

Specifications

Collection:
FiberCurve™
Color Finish Name:
Blue
Length:
66 in
Lettering:
WARNING WATER VALVE
Material:
Fiberglass
Temperature Range:
-40 to 150 Deg F
Waterworks Application:
Fire
Weight:
2.4 lb
Width:
4 in