This product requires certification to purchase.

66 in. Marker in Blue

Rhino

FibreCurve™ 66 in. Marker in Blue

  • Fast #
  • Part #RFC66CBXGD1333
  • Item #3616244
  • Manufacturer Part #FC66CBX/1/GD-1333
5 out of 5 Customer Rating
Brand image
Rhino

FibreCurve™ 66 in. Marker in Blue

  • Fast #
  • Part #RFC66CBXGD1333
  • Item #3616244
  • Manufacturer Part #FC66CBX/1/GD-1333
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polytech coating
  • Concave design allows the post to flatten out completely when hit, then snap back into its normal upright position
  • Even withstand a direct hit from a tire at 55 MPH
  • Saturated with bright pigments and uv stabilizers to ensure the color remains bright for years
  • Polytech coating blocks harmful ultraviolet light rays from reaching the resins and reinforcing fibers for at least 10 years
  • "Warning - water pipeline" decal provided
  • Requires Certification

Specifications

Collection:
FibreCurve™
Color Finish Name:
Blue
Length:
66
Lettering:
WARNING Water Pipeline (in Blue)
Material:
Fiberglass, Plastic
Temperature Range:
-40 to 140 Deg F
UPC:
781889906422