This product requires certification to purchase.

5 gal Blue 30% Propylene Glycol Heat Trasnfer Fluid

Rhomar Water Management

RhoGard™ RTU 5 gal Blue 30% Propylene Glycol Heat Trasnfer Fluid

  • Fast #
  • Part #RRGRTU3005
  • Item #9952554
  • Manufacturer Part #RG RTU-30-05
3.6 out of 5 Customer Rating
Brand image
Rhomar Water Management

RhoGard™ RTU 5 gal Blue 30% Propylene Glycol Heat Trasnfer Fluid

  • Fast #
  • Part #RRGRTU3005
  • Item #9952554
  • Manufacturer Part #RG RTU-30-05
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Premixed ready-to-Use (RTU) heat transfer fluid for hydronic and solar systems
  • Blended with virgin propylene glycol and D.I. water
  • Multi-metal corrosion inhibitors and performance additives
  • Protects multiple metals, including aluminum and stainless steel
  • Meets and exceeds the corrosion protection requirements of ASTM D1384
  • Provides years of corrosion protection
  • Helps keep heat exchange surfaces clean
  • Maximizes system efficiency
  • Can be custom blended to any glycol % as needed by customer
  • Customized freeze or burst protection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1384
Collection:
RhoGard™ RTU
Color:
Blue
Material:
Glycol
Material Type:
Propylene Glycol
Product Type:
Heat Transfer Fluid
Size:
5 gal