Two Handle Widespread Bathroom Sink Faucet in Polished Brass
Ribbon & Reed Collection Two Handle Widespread Bathroom Sink Faucet in Polished Brass
Product Details
Product Details
- Frienze Pink Onyx Series Two Handle Shower Faucet
- Valve included
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Ribbon & Reed Collection
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Center Size:
- 6 in - 12 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Type:
- PK337003
- UPC:
- 883908292957