6.5 hp 11 gpm. Triple Test Pump
Kappa 43 6.5 hp 11 gpm. Triple Test Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Kappa 43
- End Connection 1:
- Barbed
- End Connection 2:
- Adapter
- End Connections:
- Barbed x Adapter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Flow Rate:
- 11 gpm
- Horsepower:
- 5-1/2 hp
- Pressure - High:
- 550
- Product Type:
- Test Pump
- UL Listed:
- No