60 in. x 2 ft. Wood Grade Stake
60 in. x 2 ft. Wood Grade Stake
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 60 in
- Length:
- 60 in
- Material:
- Wood
- Width:
- 2 ft