2 in. Carbon Steel Threaded Swing Check Valve
D Series 2 in. Carbon Steel Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- D Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 1440#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Screw-in
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve