3 in. Ductile Iron Grooved Swing Check Valve
D Series 3 in. Ductile Iron Grooved Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- D Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12-1/8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Screw-in
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 25 lb