This product requires certification to purchase.

3 in. Ductile Iron Threaded Swing Check Valve

Richart Distributors

D Series 3 in. Ductile Iron Threaded Swing Check Valve

  • Fast #
  • Part #FD3003
  • Item #4115155
  • Manufacturer Part #D300-3
4.9 out of 5 Customer Rating
Brand image
Richart Distributors

D Series 3 in. Ductile Iron Threaded Swing Check Valve

  • Fast #
  • Part #FD3003
  • Item #4115155
  • Manufacturer Part #D300-3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
D Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed:
No
Length:
8
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
20