2 in. Ductile Iron Standard Port Flanged 150# Ball Valve
BVA Series 2 in. Ductile Iron Standard Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent ratio of economic and operational performance, for the use in a wide range of process applications
- Maximum reliability: One piece ball/stem unit avoids weak spot ball to stem
- Universally applicable: Many options in combination with a thick-walled PFA lining
- Efficient alternative to plug valves
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.5
- ASME:
- ASME B16.10, ASME B16.5
- ASTM:
- ASTM A-395
- Collection:
- BVA Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Stainless Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PTFE
- Pressure Class:
- 150#
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 28.5 lb