*CVR* 300 COMPACT 115V 57RPM
*CVR* 300 COMPACT 115V 57RPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty proven performance.
- Lightweight, portable design.
- Fast transport and set-up.
- Self-contained oil system with adjustable flow control.
- Versatility for threading and grooving.
- Quiet operation.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Pipe Capacity:
- 1/8 in
- Tool Type:
- Threader
- UPC:
- 095691734471
- Volts:
- 115V
- Weight:
- 115 lb