*CVR* THREADER 12R 1/2-2 NPT B
*CVR* THREADER 12R 1/2-2 NPT B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model 00-R: Capacity 1/8" - 1" without carrying case.
- Model 12-R: Capacity 1/8" - 2" with carrying case.
Documents
Specifications
- Application:
- Commercial, Residential
- Pipe Capacity:
- 1/2 in - 2 in
- Tool Type:
- Threader
- UPC:
- 095691596376
- Weight:
- 29.5 lb