00-R 1/8 - 1 in. Pipe Threader
00-R 1/8 - 1 in. Pipe Threader
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model 00-R: Capacity 1/8" - 1" without carrying case.
- Model 12-R: Capacity 1/8" - 2" with carrying case.
Documents
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Height:
- 3-1/10
- Length:
- 4-1/2
- Pipe Capacity:
- 1/8 in - 1 in
- Tool Type:
- Threader
- UPC:
- 095691363756
- Weight:
- 13.36