1/2 - 4-1/2 x 11-3/5 x 15-9/10 in. Global Aluminum Power Tube Cutting Machine in Silver
1/2 - 4-1/2 x 11-3/5 x 15-9/10 in. Global Aluminum Power Tube Cutting Machine in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Portable - At a weight of 32 lbs., compact size, integrated handle and cord wrap makes it convenient to carry and easy to store
- High Efficiency - Quick-acting engagement feature and easy to use feed screw ensure high-speed cutting
- Quality cuts - Optimal cutter wheel profile allows for an efficient cold cutting operation resulting in a smooth quality cut
- Simple control - Two rotating speeds for smooth cuts on long or short tubes. Foot bulb allows for hands free control of the power
- Easy maintenance - Save time on maintenance with the unique cutter wheel cartridge design that simplifies replacement without tools
Specifications
- Application:
- Aluminum, Commercial, Residential, Stainless Steel, Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cutting Capacity:
- 1/2 in - 4-1/2 in
- Height:
- 9-2/5
- Length:
- 11-3/5
- Material:
- Aluminum
- Origin:
- Global
- Tool Type:
- Power Tube Cutting Machine
- UPC:
- 095691704184
- Weight:
- 40.2
- Width:
- 15-9/10