1/2 hp 115 V Roll Groover
1/2 hp 115 V Roll Groover
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-stage hydraulic pump gives you greater pressure with fewer strokes and less flare.
- Heavy duty wheeled stand for mobility without compromising stability
- Smooth operation for accurate groves through a wide range of applications.
- Includes built-in stand with tray.
- Includes two roll sets: • 2?? – 6?? Sch. 10 and 40 • 8?? – 12?? Sch. 10 and 8?? Sch. 40
Specifications
- Horsepower:
- 1/2 hp
- Pipe Capacity:
- 8 in
- Power Source:
- Manual
- Tool Type:
- Roll Groover
- UL Listed:
- Yes
- UPC:
- 095691649775
- Volts:
- 115V
- Weight:
- 185 lb