1/2 in. Adapter Set
1/2 in. Adapter Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model SF-2500 SuperFreeze
- Fits Pipe Size:
- 1/2 in
- Height:
- 3
- Length:
- 4
- Tool Type:
- Adapter
- UL Listed:
- No
- UPC:
- 095691688576