This product requires certification to purchase.

1/4 - 2 in. 2-S Spiral Pipe Reamer

RIDGID

1/4 - 2 in. 2-S Spiral Pipe Reamer

  • Fast #
  • Part #R34955
  • Item #42392
  • Manufacturer Part #34955
5 out of 5 Customer Rating
Brand image
RIDGID

1/4 - 2 in. 2-S Spiral Pipe Reamer

  • Fast #
  • Part #R34955
  • Item #42392
  • Manufacturer Part #34955
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 264
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self-feeding spiral design for extra-fast and easy hand reaming. Model 2-S Reamer is not suitable for power reaming.
  • Models 2 and 3 Ratchet Reamers – Long taper design will not dig in. Suitable for use with power drives.
  • Model 254 Spiral Ratchet Reamer – Hollow center reduces weight. Large pressure plate. Hardened alloy steel cone removable for sharpening. Not suitable for power reaming.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 2 in
Tool Type:
Reamer
UPC:
095691349552
Weight:
7 lb