1/4 in. Nozzle
1/4 in. Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Root cutting nozzle
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Product Type:
- Nozzle
- UPC:
- 095691167132