1/8 - 1 in. Die Head
1/8 - 1 in. Die Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- All die heads come with selected dies and are set at the factory.
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Material:
- Alloy
- Nominal Pipe Size:
- 3/8 in
- Pipe Capacity:
- 1/8 in - 1 in
- Tool Type:
- Die Head
- UL Listed:
- No
- UPC:
- 095691368850