1/8 - 2 in. Straight Pipe Reamer
1/8 - 2 in. Straight Pipe Reamer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long taper design will not dig in
- Suitable for use with power drives
- Model 254 Spiral Ratchet Reamer – Hollow center reduces weight. Large pressure plate. Hardened alloy steel cone removable for sharpening. Not suitable for power reaming.
Specifications
- Application:
- Commercial, Residential
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Reamer
- UPC:
- 095691349453
- Weight:
- 7 lb