1/8 - 2 in. Wide Roll Pipe Cutter
1/8 - 2 in. Wide Roll Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 231-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cuts steel pipes 1/8 to 2-inches in diameter.
- The wide rolls provide for true tracking and cleaner cuts
- Backed by the RIDGID Lifetime Warranty.
- Switch Heavy- Duty Cutter Wheels out to cut additional pipe material including Stainless Steel and Grey Cast Iron
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 1/8 in - 2 in
- Depth:
- 17-9/10
- Height:
- 3-2/5
- Length:
- 6-3/5
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Pipe Cutter
- UPC:
- 095691328953
- Weight:
- 7.62