1/8 - 5 in. Bench Chain Vise
1/8 - 5 in. Bench Chain Vise
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Holds Pipe 1/8-5 inches in diameter
- Secures to a bench using a 1/2-inch bolt and washer.
- Crank Handle anchored to base
- Rugged Cast-iron base includes pipe rest and bender
Specifications
- Application:
- Commercial, Residential
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 1/8 in - 5 in
- Tool Stand Type:
- Bench Chain Vise
- Tool Type:
- Chain Vises
- UPC:
- 095691402059
- Weight:
- 14.75 lb