This product requires certification to purchase.

1 - 12 in. Grooving Tool

RIDGID

1 - 12 in. Grooving Tool

  • Fast #
  • Part #RID55447
  • Item #392771
  • Manufacturer Part #55447
5 out of 5 Customer Rating
Brand image
RIDGID

1 - 12 in. Grooving Tool

  • Fast #
  • Part #RID55447
  • Item #392771
  • Manufacturer Part #55447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 725 2-1/2 in. - 4 in. Cut Grooving Die Head
  • Designed to be used with the RIDGID Model 1224 Threading Machine
  • Capacity: 2-1/2 in. - 4 in.
  • Requires Certification

Specifications

Pipe Capacity:
1 in - 12 in
Tool Type:
Groover
UPC:
095691554475