1 - 2 in. Pipe Die
1 - 2 in. Pipe Die
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 504A, 711, 713, 811A, 815A, 816, 817 and 842
- End Connection 1:
- NPT
- Material:
- Plastic
- Material Type:
- PVC
- Nominal Pipe Size:
- 1 in - 2 in
- Thread Length:
- 11-1/2
- Tool Type:
- Pipe Die
- UL Listed:
- No
- UPC:
- 095691707505
- Weight:
- 1.28 lb