1-1/4 in. Coupling
1-1/4 in. Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- C-11
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fits Pipe Size:
- 1-1/4 in
- Product Type:
- Coupling
- UPC:
- 095691606907