1-1/4 in. NPT Die Head Complete
1-1/4 in. NPT Die Head Complete
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diehead, CMPL 11-R 1 1/4 in. NPT
- Model No. 11-R: Alloy RH
- Nominal Pipe Size: 1 1/4 in.
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 1-1/4 in
- Tool Type:
- Pipe Die
- UPC:
- 095691370556