This product requires certification to purchase.

1-1/4 in. NPT High Speed Pipe Die 12-R

RIDGID

1-1/4 in. NPT High Speed Pipe Die 12-R

  • Fast #
  • Part #R37885
  • Item #85782
  • Manufacturer Part #37885
3.1 out of 5 Customer Rating
Brand image
RIDGID

1-1/4 in. NPT High Speed Pipe Die 12-R

  • Fast #
  • Part #R37885
  • Item #85782
  • Manufacturer Part #37885
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dependable, heavy-duty construction
  • Precisely machined for optimal threading performance
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
12-R, 258, 258XL, Model 700
End Connection 1:
NPT
Material:
High Speed Steel
Nominal Pipe Size:
1-1/4 in
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Pipe Die
UPC:
095691378859