1 1/2 in Replacement Jaw
1 1/2 in Replacement Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Jaw and pin assembly only
- For use with Ridgid® 31430, 31510, 31480, 93907 pipe wrench handle assemblies
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 810
- Length:
- 10
- Pipe Capacity:
- 1-1/2 in
- Product Type:
- Replacement Heel Jaw with Pin
- UPC:
- 095691316103