1-1/2 - 3 in. Plastic Pipe and Tubing Deburring Tool
1-1/2 - 3 in. Plastic Pipe and Tubing Deburring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 756-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Deburring tool for plastic pipe and tubing.
- Made of high-grade steel with specially-designed, long-lasting cutting edges.
- Slip-resistant vinyl hand grip.
- Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.
- 1-1/2 in - 3 in plastic pipe capacity
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Material:
- High Grade Steel
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- Tool Type:
- Reamer
- UPC:
- 095691649621
- Weight:
- 0.34