1-1/2 - 8 in. Soil Pipe Assembly Tool
1-1/2 - 8 in. Soil Pipe Assembly Tool
Frequently Purchased Together
Product Details
- Compact design lets one person assemble large size pipes quickly and easily.
- Handle comes off to easily facilitate vertical and overhead pipe assembly.
- Easy Assembly of Y, tee and elbow fittings, as well as straight lengths from any angle.
- Removal of handle facilitates vertical and overhead pipe assembly
- Backed by the RIDGID Lifetime Warranty.
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 1-1/2 in - 8 in
- Maximum Capacity:
- 8 in
- Origin:
- Domestic
- Overall Box Size:
- 25 in x 9 in x 6 in
- Pipe Capacity:
- 1 1/2 in
- Tool Type:
- Pipe Cutter
- Weight:
- 22 lb